Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Circular saw blade, wood For plunge saw

Circular saw blade wood for plunge saw
CRCLSAWBLDE-WO-TC-AT-165X48X20

Art.-no. 0610122111
EAN 4050382291776
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
Special wood saw blade for hand-held circular saws with a diameter of 165 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

165 x 2.6 / 1.6 x 20 mm

Number of teeth

48 PCS

Tooth shape

Alternating tooth

Max. rotation speed

9000 rpm

Material to be processed

Hardwood
Veneered sheet material
Plastic-coated sheet material
Raw sheet material
Plywood
Bonded wood
Softwood

Suitable for machine type

Hand-held circular saw

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information