Circular saw blade, wood For plunge saw
Circular saw blade wood for plunge saw
CRCLSAWBLDE-WO-TC-AT-165X48X20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter x saw cutting width/main blade thickness x drill hole | 165 x 2.6 / 1.6 x 20 mm |
Number of teeth | 48 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 9000 rpm |
Material to be processed | Hardwood, Veneered sheet material, Plastic-coated sheet material, Raw sheet material, Plywood, Bonded wood, Softwood |
Suitable for machine type | Hand-held circular saw |