Circular saw blade, wood For cordless hand-held circular saw HKS 10-A/12-A
Circul saw blde wd, hnd-hld circ saw HKS 10-A/12-A
CRCLSAWBLDE-WO-TC-AT-85X20X15
Art.-no. 0610085200
EAN 4053479627496
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter x saw cutting width/main blade thickness x drill hole | 85 x 1.1 / 0.7 x 15 mm |
Number of teeth | 20 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 18000 rpm |
Material to be processed | Hardwood, Veneered sheet material, Plastic-coated sheet material, Raw sheet material, Softwood |
Suitable for machine type | Hand-held circular saw |