Circular saw blade, metal For chop saw
CRCLSAWBLDE-MET-TC-MKS2200-355X60X25,4
Art.-no. 0604135561
EAN 4038898195894
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For sawing pipes and profiles made from stainless steel, steel, non-ferrous metals, plastics and composite materials.
Diameter x saw cutting width/main blade thickness x drill hole | 355 x 2.2 / 1.8 x 25.4 mm |
Number of teeth | 60 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Especially suitable for | Metal profiles and pipes |
Suitable for | Stainless steel, sheet metals and profiles |
Max. rotation speed | 1700 rpm |
Suitable for machine type | Metal mitre saw |
Min./max. material thickness | 4-6 mm |