Circular saw blade, metal For chop saw
Circular saw blade, metal, for mitre saws
CRCLSAWBLDE-MET-305X72X25,4-F.STAINLESS
Art.-no. 0604130572
EAN 4046777313017
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For sawing pipes and profile made from stainless steel, steel, non-ferrous metals, plastics and composite materials.
Diameter x saw cutting width/main blade thickness x drill hole | 305 x 2.2 / 1.8 x 25.4 mm |
Number of teeth | 72 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Material to be processed | Aluminium, Structural steel, Thin-walled steel, Stainless steel, Metal profiles and pipes, Non-ferrous metal |
Max. rotation speed | 2000 rpm |
Suitable for machine type | Metal mitre saw |