Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Circular saw blade for cordless wood circular saws

Cordless hand-held circular saw wood AHKS 18 M-CUBE
CRCLSAWBLDE-WO-TC-190X1,8/1,2X30-24AT

Art.-no. 0610281924
EAN 4062856096718

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mobile use and precise cuts in materials, especially for cordless hand-held circular wood saws.
  • Perfect cutting results in any material due to optimised tooth geometry and colour code

  • Extra thin, super fast and simple cuts thanks to the thin steel blade
Notice

Vibrations significantly reduce the service life of the circular saw blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting hardwood and softwood, coated and uncoated panel material, aluminium (profiles), Trespa®/HPL, gypsum plasterboard, fibre cement

Instructions
  • Always switch on the machine in front of the material

  • Clamp the material (avoid vibrations)

Diameter x saw cutting width/main blade thickness x drill hole

190 x 1.8 / 1.2 x 30 mm

Number of teeth

24 PCS

Tooth shape

Alternating tooth

Max. rotation speed

8000 1/min

Material to be processed

Softwood, Hardwood

Suitable for machine type

Hand-held circular saw

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless hand-held circular saw AHKS 18-68 COMPACT M-CUBE

CRCLSAW-CORDL-(AHKS 18-68 COMPACT)-CRTN

MASTER M-CUBE
Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide rail for circular saw

GUIDRL-(F.CRCLSAW-HKS/AHKS/TKS)

Suitable for AHKS 18-68 COMPACT, HKS 55 Combi, TKS 59-E, HKS 65-E POWER, HKS 10-A
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information