Circular saw blade CNC
Circular saw blade for CNC
CRCLSAWBLDE-WO-TC-120-5,0/3,0-35-30AT
Art.-no. 5473012030
EAN 4065746797757
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter x saw cutting width/main blade thickness x drill hole | 120 x 5.0 / 3.0 x 35 mm |
Number of teeth | 30 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 18000 1/min |
Material to be processed | Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material, MDF, Laminated panels, Plywood, Fibreboard |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!