Circlip with tabs DIN 984, plain steel, type JK
DIN 984, plain steel, shape JK
CRCLIP-BRE-DIN984-JK-44X1,75
Art.-no. 04393 44
EAN 4045727052204
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for holes | 44 mm |
Suitable for groove diameter | 46.5 mm |
Outer diameter (d1) | 47.5 mm |
Eye width (a1) | 7.2 mm |
Width (b1) | 4.2 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 984 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
Form | JK |
RoHS-compliant | Yes |
