Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Circlip with tabs DIN 984, plain steel, type JK

DIN 984, plain steel, shape JK
CRCLIP-BRE-DIN984-JK-19X1,0

Art.-no. 04393 19

EAN 4045727606742

-,--
price per selected packing unit
| Individual prices for customers after login
Circlip with tabs DIN 984, plain steel, type JK

Art.-no. 04393 19

-,--
price per selected packing unit
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for holes

19 mm

Suitable for groove diameter

20 mm

Outer diameter (d1)

20.5 mm

Eye width (a1)

3.8 mm

Width (b1)

2.2 mm

Thickness (s1)

1 mm

Standards

DIN 984

Material

Spring steel

Surface

Plain

Design

Standard design

Form

JK

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information