Circlip squeezing pliers For drive shafts
Circlip pliers for drive shafts
PLRS-DRV-SHFTS
Art.-no.
1952006830
EAN 4062856072545
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Allows the constant velocity joint to be mounted onto the drive shaft
- The special design of the plier head grips the open circlip in 3 positions and presses it together
- The ring is therefore completely pressed into the ring nut of the drive shaft, allowing the joint to be slid onto the spline profile without any issues
- Self-closing and thus automatically holds the ring in the closed position
Product information
Datasheets(X)
Application areaSuitable for most vehicles such as VW, Audi, Ford, Honda, Mazda, Mitsubishi, Nissan, Opel/Vauxhall, Seat, Skoda, Subaru, Suzuki, Toyota, etc.
Length | 280 mm |
Product weight (per item) | 379 g |