Circlip, shaft DIN 471, bronze CuSn6, plain, standard design
DIN 471 bronze CuSn6 plain standard version
CRCLIP-SHFT-DIN471-A-CUSN6-15X1
Art.-no. 043806151
EAN 4046777678390
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for shafts | 15 mm |
Suitable for groove diameter | 14.3 mm |
Internal diameter (d1) | 13.8 mm |
Outer diameter (d1) | 22.6 mm |
Eye width (a1) | 3.6 mm |
Width (b1) | 2.2 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Copper-tin |
Surface | Plain |
RoHS-compliant | Yes |
