Circlip pliers, shape D for bore circlips
DIN 5256 shape D drill hole circlip
CRCLIPPLRS-D-(12-25MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard: DIN 5256
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Datasheets(X)
Circlip pliers for inner rings
![]() | |
Length (L1) | 130 mm |
Min./max. grip range | 12-25 mm |
Jaws length (L2) | 26 mm |
Hook length (L3) | 12 mm |
Material | Steel |
Diameter of tenon (D1) | 1.25 mm |
Form | D |
