Circlip pliers, shape B for shaft circlips
DIN 5254 shape B shaft circlip
CRCLIPPLRS-B-(40-100MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard: DIN 5254
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Internal spring
- Inside screwed joint for protection
- Does not obstruct work
- Cannot be soiled or lost
Datasheets(X)
Circlip pliers for outer rings (shafts).
![]() | |
Length (L1) | 210 mm |
Min./max. grip range | 40-100 mm |
Jaws length (L2) | 55 mm |
Hook length (L3) | 16 mm |
Material | Steel |
Diameter of tenon (D1) | 2.25 mm |
Form | B |
