Circlip pliers, shape B for shaft circlips
DIN 5254 shape B shaft circlip
CRCLIPPLRS-B-(10-25MM)
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Standard: DIN 5254
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Internal spring
- Inside screwed joint for protection
- Does not obstruct work
- Cannot be soiled or lost
Circlip pliers for outer rings (shafts).
![]() | |
Length (L1) | 130 mm |
Min./max. grip range | 10-25 mm |
Jaws length (L2) | 27 mm |
Hook length (L3) | 12 mm |
Material | Steel |
Diameter of tenon (D1) | 1.25 mm |
Form | B |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt