Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Circlip pliers

Circlip pliers set, 2 pieces
PLRS-SET-LOCKRING-2PCS

Art.-no. 1952004730

EAN 4062856072651

-,--
price per selected packing unit
| Individual prices for customers after login
Circlip pliers

Art.-no. 1952004730

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially for removing and inserting wheel bearing circlips on cars and vans

Easy to use


  • Robust pliers with the perfect tip dimensions for stuck and rusted circlips

  • Easy access and precise working with the 45° angled tips

  • Covers all diameters of circlips used in wheel bearings


Scope of delivery


  • 1x wheel bearing circlip pliers type 1, length: 245 mm, ∅ tips 2.3 mm

  • 1x wheel bearing circlip pliers type 2, length: 315 mm, ∅ tips 3.2 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information