Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled

DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-9X0,8

Art.-no. 04399
EAN 4011231381338
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
Suitable for holes

9 mm

Suitable for groove diameter

9.4 mm

Outer diameter (d1)

9.8 mm

Eye width (a1)

2.5 mm

Width (b1)

1.3 mm

Thickness (s1)

0.8 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Standard design

Form

J

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Circlips for bores assortment

CRCLIP-SYSKO-DIN472-ST-(PHR)-1050PCS

SYSTEMKOFFER
1050 pieces in system case 4.4.1 DIN 472 J, spring steel, phosphated and oiled, D 8-30 mm