Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled

DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-19X1,0

Art.-no. 043919
EAN 4011231379946
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
Suitable for holes

19 mm

Suitable for groove diameter

20 mm

Outer diameter (d1)

20.5 mm

Eye width (a1)

4.1 mm

Width (b1)

2.2 mm

Thickness (s1)

1 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Standard design

Form

J

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Circlips for bores assortment

CRCLIP-SYSKO-DIN472-ST-(PHR)-1050PCS

SYSTEMKOFFER
1050 pieces in system case 4.4.1 DIN 472 J, spring steel, phosphated and oiled, D 8-30 mm