Circlip DIN 471, AS steel, plain
DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-15X1,5
Art.-no. 043815 15
EAN 4045727020777
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for shafts | 15 mm |
Suitable for groove diameter | 14.3 mm |
Internal diameter (d1) | 13.8 mm |
Eye width (a1) | 4.8 mm |
Width (b1) | 2.4 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
