Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D30X1,5
Art.-no. 04890130
EAN 4038898800378
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for shafts | 30 mm |
Suitable for groove diameter | 28.6 mm |
Internal diameter (d1) | 27.9 mm |
Eye width (a1) | 5 mm |
Width (b1) | 3.5 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
