Circlip
DIN 472 spring steel zinc plated shape J
CRCLIP-BRE-DIN472-J-(A2K)-16X1,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Outer diameter (d1) | 17.3 mm |
Eye width (a1) | 3.8 mm |
Width (b1) | 2 mm |
Thickness (s1) | 3 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Plain |
Form | J |
RoHS-compliant | Yes |