Circle padlock
Padlock Circle
PADLOK-CIRCLE-NUMBER-LOCK-A2-70MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Individual combination of numbers can be freely selected
- 10,000 different closures possible
- Optimum corrosion protection
- Locking on one side
The numerical code can easily be changed when the lock is open. The new code can be entered after a clockwise quarter-turn of the slot located on the back.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Indoors |
Housing width (A) | 71.4 mm |
Number of number rollers | 4 PCS |
Material of housing | Stainless steel |
Material of padlock shackle | Hardened steel |
Surface of the buckle | Stainless steel FINISH |
Surface of the clip | Chrome plated |
Housing thickness (B) | 28 mm |
Housing height (C) | 45 mm |
Bracket diameter (D) | 9 mm |
Shackle height clearance (E) | 14 mm |
Shackle width clearance (F) | 24 mm |
Suitable for | Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
