Chop and table saw KTS 140 Combi
Mitre and circular saw bench KTS 140 combination
CRCLSAWBNCH-EL-WO-KTS140COMBI
Art.-no. 07014350
EAN 4049557838083
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect for easy, precise, safe execution of longitudinal, cross, mitre and inclined cuts
Long service life
Powerful, high-grade induction motor for maintenance-free, continuous operation.
Fast and simple conversion
Converts from table saw to mitre saw without tools
Straightforward and accurate fixing
Latching points for standard incline and mitre angles
Easy to transport and suitable for moving around on construction sites
Removable legs and integrated carrying handles
Precise results
Adjustable workpiece stop
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For sawing wood and similar materials
Nominal voltage | 230 V/AC |
Power input | 2000 W |
Power output | 1550 W |
Max. idle speed | 2850 rpm |
Max. saw-blade diameter | 250 mm |
Suitable for bore diameter | 30 mm |
Max. mitre angle | 45 Degree |
Max. tilt angle | 45 Degree |
Included in delivery | With mounted universal saw blade, parallel stop, sliding stick, 4 x removable legs, saw blade protective cover, assembly tool and workpiece clamp |
Length | 700 mm |
Width | 670 mm |
Height | 750 mm |
Weight of machine | 37 kg |
Cable length | 2 m |
| Cutting depth x cutting width: | |
| Max. cutting range with 90°/90° (W x H) | 140 x 68 mm |
| Max. cutting length with 90°/90° (W x H) | 180 x 20 mm |
| Max. cutting range with 45°/90° (W x H) | 95 x 70 mm |
| Max. cutting length with 45°/90° (W x H) | 120 x 46 mm |
| Max. cutting range with 90°/45° (W x H) | 70 x 95 mm |
| Max. cutting length with 90°/45° (W x H) | 150 x 20 mm |
| Max. cutting range with 45°/45° (W x H) | 50 x 95 mm |
| Max. cutting depth with 90° as bench saw (W x H) | 0 - 70 mm |
| Max. cutting depth with 45° as bench saw (W x H) | 0 - 32 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!