Chock TÜV-certified
Brake shoe
HAZDS-COT-DIN76051-493X200MM SIZE 53
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
According to the German ADR ordinance dated 2009, it is mandatory to carry a chock when transporting dangerous substances.
In accordance with DIN 76051
Datasheets(X)
Radius | 53 cm |
Length | 493 mm |
Width | 200 mm |
Height | 230 mm |
Colour | Yellow |
Material | Plastic |
DIN | 76051 |