Chiptronic locking bolt For sliding doors, revolving doors and drawers
Locking bolt for Chiptronic sliding door
AY-LOCKBLT-FRNLOK-EL-FRONT/ALARM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used on fronts with no handles
- Tolerance absorption ± 3 mm
- Can be used on right or left
Revolving doors also available with locking bolt, art. no. 0683 532 913.
Datasheets(X)
![]() | |
Length | 60 mm |
Width | 19 mm |
Height | 26 mm |
Hole distance | 37.7 mm |
Material | Steel / plastic |
Surface | Plain |
Product weight (per item) | 11 g |