Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Chiptronic furniture lock

Furniture lock Chiptronic
FRNLOK-EL-CHIPTRONIC-CHIP

Art.-no. 0683532902
EAN 4052703450725

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Electronic wireless locking system — also for use in glass display cases. Easy to install with no milling or drilling required.
  • 125 kHz RFID transponder

  • Up to 32 transponders possible per lock

  • Guaranteed to open at least 10,000 times on one battery
Notice
  • Locking function: The lock closes automatically after three seconds

  • Power supply: For safety reasons, it is not possible to close the lock when no battery power is being supplied.

  • Delivered state: The closing function must be programmed using the transponder programming card, which must be ordered separately.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Transponder chip for door thicknesses up to max. 30 mm. Transponder card for door thicknesses up to max. 35 mm.


Suitable for wooden and glass materials.

Instructions

Tighten the screws on the lock with minimal force (approx. 1.5 Nm).

Length

60 mm

Width

60 mm

Height

22 mm

Colour

Black

Battery designation

3,0V CR123 A

Hole distance (horizontal)

48.6 mm

Hole distance (vertical)

48.6 mm

Material

Steel / plastic

Number of rechargeable batteries/batteries

1 PCS

Product weight (per item)

76.000 g

Surface

Plain

Design

With transponder chip

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Chiptronic locking bolt For sliding doors, revolving doors and drawers

LOKBLT-F.SLIDDR

x 1 pcs
Chiptronic locking bolt For revolving doors and drawers

AY-LOCKBLT-FRNLOK-EL-ALARM

x 1 pcs
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-3,5X35/30

ASSY 4 CS
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Transponder card For Chiptronic furniture lock

TRANSPNDRCARD-F.FRNLOK-EL-CHIPTRONIC

x 1 pcs
Transponder chip For Chiptronic furniture lock

TRANSPNDRCHP-(F.FRNLOK-EL)-PLA

x 1 pcs
Transponder programming card, electronic PLA

PROGRAMCARD-(F.FRNLOK-EL)-PLA

For programming additional transponder chips and transponder cards
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information