Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Chipping hammer MH 5 BASIC

Chipping hammer MH 5 BASIC
CHPNGHAM-EL-(MH5 BASIC)

Art.-no. 07025611

EAN 4062856817610

-,--
price per selected packing unit
| Individual prices for customers after login
Chipping hammer MH 5 BASIC

Art.-no. 07025611

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chipping hammer with SDS-max drive arbor, magnesium die-cast transmission housing and anti-vibration mechanism for comfortable working
  • The switch lock ensures comfortable working in continuous operation

  • The integrated soft-close system protects the health of the user by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use

  • Thanks to the integrated constant-velocity electronics, almost constant stroke rates under load are achieved

  • The stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • Thanks to the electronic soft start, smooth starting is possible

  • The restart protection prevents unintentional start-up in the event of a power interruption

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Light to medium-weight chiselling on walls made of concrete and masonry

  • Chiselling channels in concrete and masonry

  • Enlarging openings

  • Concrete renovation

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Power output

730 W

Min./max. impact rate

0-3000 1/min

Tool holding device

Suitable for SDS-max

Max. impact energy

7.1 J

Impact energy

7.1 J

Adjustable chisel position

Yes

Weight of machine

5.7 kg

Cable length

6 m

Chipping hammer MH 5 BASIC including:
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium spade chisel with SDS-max drive arbour

SPDECHIS-MAX-350X115MM

Ultra-robust spade chisel with extended shank reinforcement
x 1 pcs
Premium spade chisel with SDS-max drive arbour

SPDECHIS-MAX-300X80MM

Enhanced forming process for a longer service life
x 1 pcs
Max Longlife & Speed point chisel

PTCHIS-MAX-LS-L280MM

Premium next-generation point chisel with tool chuck suitable for SDS-max.
x 1 pcs
Max Longlife & Speed point chisel

PTCHIS-MAX-LS-L400MM

Premium next-generation point chisel with tool chuck suitable for SDS-max.
x 1 pcs
Max Longlife & Speed flat chisel

FLCHIS-MAX-LS-L400-W25MM

Premium next-generation flat chisel with tool chuck suitable for SDS-max.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information