Children’s low-cut shoes
Low-cut shoes children
CHILDSH-GREY-SZ34
MODYF
Art.-no.
M487072034
EAN 4251174740735
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Low-cut shoes specially developed for children with hook-and-loop closure and reflective materials.
- Breathable suede
- Watertight, breathable Modytex membrane
- Non-slip PU outsole
- Reflective inserts
- Approx. 260 g per shoe
Product information
Datasheets(X)
Colour | Grey |
Size | 34 |
Material of shoes upper | Suede |