Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile w.backing fabric
PROTGLOV-CHEM-NITRILE-W.LINER-SZ10
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Comfortable wearing thanks to polyamide support fabric
- Liquid-tight nitrile coating with brushed palm
- Ideal grip in damp, wet and oily work areas
- Good mechanical resistance
- Optimum protection against moisture and chemicals
Size | 10 |
Material | Nitrile |
Interior finish | Polyamide liner |
Standards | ISO 21420:2020, EN 374, EN 388, EN 407 |
Category | III |
Length | 345 mm |
Material thickness | 1.3 mm |
Tolerance, material thickness (+/-) | 0.1 mm |
Colour | Green, Black |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt