Chemical protective glove made from chloroprene and latex
Chemical protective glove chloroprene/latex
PROTGLOV-CHEM-CHLOROPRENE/LATEX-SZ9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 100% waterproof
- Excellent grip thanks to diamond profile on palms and fingertips
- Food safety tested
Datasheets(X)
- Industrial maintenance and cleaning tasks
- Handling pesticides and agricultural chemicals
- Cleaning and handling tasks in the foodstuffs industry
- Construction chemicals used for sealing, bonding, cleaning and joining
- Can also be used as tiling gloves for interior renovations
Size | 9 |
Material | Chloroprene latex |
Interior finish | Flocklined |
Standards | EN 388, EN 374, EN 420 |
Category | III |
Length | 320 mm |
Material thickness | 0.67 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Blue |