Chemical protective glove chloroprene
Chemical protective glove chloroprene
PROTGLOV-CHEM-CHLOROPRENE-330MM-SZ8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cotton flocking on the inside
- Diamond structure for a secure grip
- Highly resistant to dilute acids, alkaline solutions, oils and fats
- Good mechanical resistance
- Food-safe
Datasheets(X)
- Cleaning and maintenance work
- Chemical industry
- Food industry
- Agricultural industry
- Cooling and cutting oils
- Electroplating tasks
Size | 8 |
Material | Chloroprene |
Interior finish | Flocklined |
Standards | EN 388, EN 374, EN 420 |
Category | III |
Length | 330 mm |
Material thickness | 0.68 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Black |