Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Chemical protective glove Ansell AlphaTec 58-535W

Chemical protective glove Ansell AlphaTec 58-535W
PROTGLOV-ANSELL-ALPHATEC-58-535W-SZ9

Art.-no. 1931007919

EAN 4060052911163

-,--
price per selected packing unit
| Individual prices for customers after login
Chemical protective glove Ansell AlphaTec 58-535W

Art.-no. 1931007919

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The integrated Ansell Grip Technology™ offers the user more controlled handling of wet or oily objects, with less effort needed for gripping. This unique combination of chemical protection, grip, flexibility and movement makes the AlphaTec® the best choice for working with chemicals.

  • Reliable chemical protection for increased user safety. The patented Ansell Grip Technology™ prevents penetration of the material through the polymer coating during the manufacturing process. This homogeneous protective layer significantly reduces the risk of chemicals penetrating through the glove material to the skin.

  • This AlphaTec® model with white nylon liner is recommended for indoor applications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Aviation and aerospace

  • Agricultural chemicals

  • Handling chemicals, especially caustics and solvents

  • Emergency services

  • Working with oily and greasy objects

  • Maintenance

  • Mining

  • Printing

  • Oil and petroleum refining

Size

9

Material

Nitrile

Standards

EN 374, EN 388, EN 407

Length

356 mm

Colour

Grey, Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information