Cheese head wood screw
DIN 96 plain brass
SCR-HRDHD-DIN96-WO-SL-MS-3X16
Art.-no. 01413 16
EAN 4046777800340
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 16 mm |
Thread length (lg) | 9.6 mm |
Head diameter (dh) | 6 mm |
Head height (k) | 2.1 mm |
Internal drive | Slot |
Material | Brass |
Surface | Plain |
Head type | Button head |
Thread type | Wood screw thread |
Thread design | Partial thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
