Checkpoint® Wheel Nut Indicator
Safety detector Checkpoint
SAFEDETR-YELLOW-FLUORES-W44MM-WS30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
Datasheets(X)
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 7 mm |
Width across flats | 30 mm |
Colour | Yellow |
Product weight (per item) | 3.950 g |
Material | Polypropylene / polyethylene / ethylene vinyl acetate |
Melting temperature | 125 °C |