Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Checking spray

Monitoring spray
MONITORSPR-SRFREPAIRSYS-400ML

Art.-no. 5867000123
EAN 4050382137050
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
For checking all kinds of sanding work

Very fine atomisation



Extremely quick drying


Ready for wet or dry sanding after just 1 minute with no wear on sandpaper.



Consistent atomisation pressure



Even application rate



Black

Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For checking sanding work on all kinds of surfaces such as fillers, primers, old paints etc.

Instructions

Shake the can well for at least 2 minutes before use. In one spray pass, spray a thin mist onto the surface to be sanded.


Can be sanded after approx. 1 minute.

Chemical basis

Special physically drying coating resins

Contents

400 ml

Smell/fragrance

Characteristic

Colour

Black

Container

Aerosol can

Ignition temperature

365 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spraymaster spray can attachment

ATTCH-SPRCAN-F.PNTSPR-SPRAYMASTER

The practical attachment for your spray cans