Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Checker plate box for flatbed vehicles

Individual box for flatbed vehicle
TRANBOX-INDIVDUAL-1700-1028L-VARIANTE1

Art.-no. 096399 460

EAN 4099618160059

-,--
price per selected packing unit
| Individual prices for customers after login
Checker plate box for flatbed vehicles

Art.-no. 096399 460

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Transport box for flatbed vehicles
  • Aluminium box in two different lengths, can be equipped with a wide range of accessories

  • Includes four removable intermediate shelves, two gas pressure absorbers and rubber seal in the lid

  • Splash-proof

  • Two side doors

  • Lockable at the doors and at the front

  • Wide range of accessories available
Notice

If you order the additional feet, the substructure feet or the substructure module, these will be fitted to the box prior to delivery. Retrofitting is not possible. To open the side flaps, 1 of these 3 variants is required as an add-on to the checker plate box

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

INDB001

Width

800 mm

Height

800/850 mm

Length

1700 mm

Product weight (per item)

59.300 kg

Colour

Aluminium coloured

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Additional feet for checker plate box for flatbed vehicle

FT-STANDARD-FOOT-F.-INDIVIDUALBOX

Feet for permanent attachment to the flat-bed vehicle box and the loading surface
x 1 pcs
Substructure module for checker plate box for flat-bed vehicles

MOD-SUBSTR-MOD-INDIVIDUALBOX-1700-VARI1

Substructure module with open storage area
x 1 pcs
Substructure module for checker plate box for flat-bed vehicles

MOD-SUBSTRUCTURE-MODULE-F.-INDIVIDUALBOX

Substructure module with open storage area
x 1 pcs
Substructure feet for checker plate box for flat-bed vehicles

SUBSTRFT-F.-INDIVIDUALBOX-1700-VARIANT1

Enables loading with forklift
x 1 pcs
Substructure feet for checker plate box for flat-bed vehicles

SUBSTRFT-F.-INDIVIDUALBOX-1900-VARIANT2

Enables loading with forklift
x 1 pcs
Storage tray for checker plate box for flatbed vehicles

TRY-STORAGE-TRAY-INDIVIDUALBOX-VARI1

Removable insert for checker plate box
x 1 pcs
Storage tray for checker plate box for flatbed vehicles

TRY-STORAGE-TRAY-INDIVIDUALBOX-VARI2

Removable insert for checker plate box
x 1 pcs
Drawer for checker plate box for flat-bed vehicles

DRWR-F.INDIVIDUALBOX

Pull-out tray for checker plate box
x 1 pcs
Storage basket for checker plate box for flatbed vehicles

BSKT-STORAGE-BASKET-F.-INDIVIDUALBOX

Removable insert for checker plate box
x 1 pcs
Crane eyelet for checker plate box

EYE-CRANE-EYE-F.-INDIVIDUALBOX

For attaching to the checker plate box
x 1 pcs
Lashing eyelet for checker plate box

LASHEYE-F.INDIVIDUALBOX-4PCS

For attaching to the outer or inner panel of the checker plate box
x 1 pcs
Tool compartment for checker plate box for flat-bed vehicles

TLCPRT-F.-INDIVIDUALBOX

For attaching to the edge of the checker plate box
x 1 pcs
Can holder for checker plate box

CANHOLD-F.-INDIVIDUALBOX

For attaching to the back panel of the checker plate box
x 1 pcs
Cable holder for checker plate box

HOLD-CABLE-F.-INIDIVIDUALBOX

For attaching to the edge of the checker plate box
x 1 pcs
Non-slip mat for the raised floor of the checker plate box

NONSLPMAT-INTMEDFLR-INDIVIDUALBOX-VARI1

Prevents the load from slipping
x 1 pcs
Non-slip mat for the raised floor of the checker plate box

NONSLPMAT-INTMEDFLR-INDIVIDUALBOX-VARI2

Prevents the load from slipping
x 1 pcs
Non-slip mat for the storage basket of the checker plate box

NONSLPMAT-STORAGE-BASKET-INDIVIDUALBOX

Prevents the load from slipping
x 1 pcs
Non-slip mat for the storage basket of the checker plate box

NONSLPMAT-STRG-TRAY-INDIVIDUALBOX-VARI1

Prevents the load from slipping
x 1 pcs
Non-slip mat for the storage basket of the checker plate box

NONSLPMAT-STRG-TRAY-INDIVIDUALBOX-VARI2

Prevents the load from slipping
x 1 pcs
Non-slip mat for the drawer of the checker plate box

NONSLPMAT-DRWR-F.-INDIVIDUALBOX

Prevents the load from slipping
x 1 pcs
Non-slip mat for the tool compartment of the checker plate box

NONSLPMAT-TL-COMPARTMENT-INDIVIDUALBOX

Prevents the load from slipping in the tool compartment
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information