Checker plate box
Diamond plate box
DIAPLTBOX-375LTR
Art.-no. 0962323375
EAN 4050641890061
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully welded seams
- Stainless steel hinges, handles and closures
- Adjustable feet with M10 thread on the underside for fixed attachment
- Snap bands prevent the lid from folding over and relieve the hinges
- Self-folding stainless steel safety handles for easy transport
- Gas springs make it easier to open the cover and hold it open
- Solid stainless steel clamp with eye for closure with padlocks (up to 9 mm diameter)
- Wrap-around rubber seal and slip lid prevent the ingress of splashing water and dust
Datasheets(X)
Width | 1522 mm |
Depth | 525 mm |
Height | 520 mm |
Material thickness | 3 mm |
Volume | 375 l |
Material | Aluminium |
Weight | 26.7 kg |
Design | With gas pressure dampers |
Internal width | 1500 mm |
Internal depth | 500 mm |
Interior height | 500 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!