Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Checker plate box

Diamond plate box
DIAPLTBOX-234LTR

Art.-no. 0962323234

EAN 4014688412341

-,--
price per selected packing unit
| Individual prices for customers after login
Checker plate box

Art.-no. 0962323234

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy transport box made from aluminium checker plate, ideal for use as a flatbed truck box
  • Fully welded seams

  • Stainless steel hinges, handles and closures

  • Adjustable feet with M10 thread on the underside for fixed attachment

  • Snap bands prevent the lid from folding over and relieve the hinges

  • Self-folding stainless steel safety handles for easy transport

  • Gas springs make it easier to open the cover and hold it open

  • Solid stainless steel clamp with eye for closure with padlocks (up to 9 mm diameter)

  • Wrap-around rubber seal and slip lid prevent the ingress of splashing water and dust
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

772 mm

Depth

525 mm

Height

645 mm

Material thickness

3 mm

Volume

234 l

Material

Aluminium

Weight

17.6 kg

Design

With tether straps

Internal width

750 mm

Internal depth

500 mm

Interior height

625 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pallet feet for textured sheet metal box

PALTFT-F.CHCKPLTBOX-H100MM

4 pallet feet, can be retrofitted, incl. Fastening material.
x 1 pcs
Wheel set 4 swivel castors dia. 100 mm

WHL-SET-F.CHCKPLTBOX

Includes fastening material for a checker plate box. Total load 120 kg.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information