Chassis tie With round head
Chassis tie with round head
CBLTIE-PLA-SPECIAL-ONEHOLEMNT-375MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Can be released again if only tied loosely
- Can be closed on both sides as both sides are toothed
- Weather-resistant, suitable for use outdoors and in sunny locations
Width of band (B) | 7.6 mm |
Width | 7.6 mm |
Length (L) | 375 mm |
Min. drill hole diameter | 11 mm |
Max. drill hole diameter | 12 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 105 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt