Charging station, USB-A/mini DC cable, 100–240 V 50/60 Hz power supply For WLH 1.8 cordless LED hand-held lamps
Charging station with power supply for WLH 1.8
CHRGSTA-(F.HNDLAMP-0827940118)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
IP protection class | IP 20 |
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power-lead length | 120 cm |