Charging cable with winder
Charging cable w reel f electric veh mode 3 type 2
CHRGCBL-ELVEH-REEL-MODE3-TYP2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flexible length adjustment
- The charging cable only needs to be unwound to the desired length when required, max. up to 8.5 m
- The rest of the cable remains neatly stored on the cable winder and is protected from contamination and damage
- The cable length can be adjusted to the relevant parking situation
- If the charging cable is no longer required, briefly pulling on the cable stopper will cause the cable to neatly retract onto the winder
Safe handling
- IP44 protection means the cable winder/plastic housing can also be mounted outdoors
- Several charging sessions can also be carried out one after the other; if the cable gets too hot, the built-in thermal switch switches off the charging current to prevent overheating
- The open design means that vehicles can be charged even if the cable is not fully unwound from the winder
- No unwanted slipping due to rain, ice and greasy hands thanks to rubber on the type-2 connectors
- Soft and flexible cable even in very cold conditions
- No scratching of the vehicle's paintwork thanks to the cover cap with adjustable retaining strap
- Red cable ensures that the cable can be easily seen
Datasheets(X)
Nominal voltage | 400 V |
Nominal current | 32 A |
Charging power | 22 kW |
Cable length | 10 m |
Number of phases | 3 PCS |
Charging current | 32 A |
Plug charging station side | Type-2 |
Plug vehicle side | Type-2 |
Cable type | H07BZ5-F 5G6mm² + 1x0,75mm² |
IP protection class | IP 44 |
Product weight (per item) | 15.4 kg |