Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Charging cable mode 3 T2/T2

Charging cable for electric vehicle mode 3 type 2
CHRGCBL-ELVEH-MODE3-T2-T2-32A-7,5M

Art.-no. 0510650237
EAN 4065746021593
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
For charging electric or hybrid vehicles with type 2 interface
  • No unwanted slipping due to rain, ice and greasy hands thanks to rubber grips

  • Soft and flexible cable even in very cold conditions

  • Lightweight and particularly ergonomic connector

  • Loop with hook-and-loop fastener for bundling and suspending cable

  • No scratching of the vehicle's paintwork thanks to cover cap with adjustable retaining strap

  • Visual signalling effect through red cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

32 A

Charging power

22 kW

Cable length

7.5 m

Number of phases

3 PCS

Plug charging station side

Type-2

Plug vehicle side

Type-2

Cable type

H07BZ5-F 5G6mm² + 1x0,75mm²

Cable diameter

16.1 mm

IP protection class

IP 44

Other standard

IEC 62196-1
IEC 62196-2

Product weight (per item)

4160 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall bracket For charging cables and other lines and hoses

WLBRKT-(F.CHRGCBL)