Charging cable mode 3 T2/T2
Charging cable for electric vehicle mode 3 type 2
CHRGCBL-ELVEH-MODE3-T2-T2-32A-5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No unwanted slipping due to rain, ice and greasy hands thanks to rubber grips
- Soft and flexible cable even in very cold conditions
- Lightweight and particularly ergonomic connector
- Loop with hook-and-loop fastener for bundling and suspending cable
- No scratching of the vehicle's paintwork thanks to cover cap with adjustable retaining strap
- Visual signalling effect through red cable
Datasheets(X)
Nominal current | 32 A |
Charging power | 22 kW |
Cable length | 5 m |
Number of phases | 3 PCS |
Plug charging station side | Type-2 |
Plug vehicle side | Type-2 |
Cable type | H07BZ5-F 5G6mm² + 1x0,75mm² |
Cable diameter | 16.1 mm |
IP protection class | IP 44 |
Other standard | IEC 62196-1 |
Product weight (per item) | 3070 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!