Charger For Sound cordless LED work lamp
Charger for cordless LED work lamp Sound
CHRG-(F.WRKLAMP-0827981800/820)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Power supply 100-240 V
- Connection line 1000 mm USB/min DC
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
IP protection class | IP 20 |
Cable length | 1000 mm |
Connection type | USB |
Plug type | C |