Charger For Sound cordless LED work lamp
Charger for cordless LED work lamp Sound
CHRG-F.WORKLAMP-(USB-A/MINI DC)
Art.-no. 0827981801
EAN 4061975594464
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Power adapter 100-240 V
- Connection line 1,000 mm USB-A/mini DC
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
IP protection class | IP 20 |
Cable length | 1000 mm |
Connection type | USB, mini DC |
Plug type | C |