Charger set For WLH 1.3 and 1.5 cordless LED hand-held lamp
Charger set cordless LED hand-held lamp WLH1.3/1.5
CHRGSET-(F.HNDLAMP-0827940113/115)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Power supply 100-240 V
- Connection line 1,200 mm USB/micro USB
- Connection line 1,200 mm USB/mini DC
Datasheets(X)
IP protection class | IP 20 |
Min./max. nominal voltage | 12 / 24 V/DC |
Max. nominal voltage 2 | 240 V/AC |
Min./max. nominal voltage 2 | 100 / 240 V/AC |
Power-lead length | 1200 mm |