Charger for cordless concrete vibrator
Charger for cordless concrete vibrator
CONCVIBRATR-CORDL-CHARGER-QUICK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Charging via standard alternating current socket
Charging times for standard charger, art. no. 0993998333
- Battery art. no. 0993998331 2.5 hours
- Battery art. no. 0993998332 1.5 hours
Charging times for quick charger 0993998334
- Battery art. no. 0993998331 80 minutes
Datasheets(X)
Weight | 13.4 kg |
Length x width x height | 460 x 312 x 280 mm |
Cable length | 2 m |
Min./max. operating temperature | 0 to 45 °C |
Nominal voltage | 230 V |
Nominal current | 3.1 A |
Power rating | 0.65 kW |
Min./max. frequency | 50 / 60 Hz |
IP protection class | IP 65/IP 54 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!