Charger LG 14 For cordless blind rivet gun
Charger LG 14 for cordless blind rivet gun
CHRG-LG14-14,4V-ANG14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Input voltage | 230 V/AC |
Suitable batteries | G14, 14.4 Volt |
Charging time | 50 min |
Product weight (per item) | 428.000 g |
Min. output voltage | 14.4 V/DC |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |