Charger Husqvarna 36 V for K 540i
Charger Husqvarna 36 V for K 540i
CHRG-K 540I
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The QC500 high-speed charger takes even less time to charge the Husqvarna Li-Ion rechargeable batteries
- The high-speed charger features active cooling and a 2-stage LED status indicator of the charging process
Datasheets(X)
Input voltage | 230 V |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 1 A |
Cable length | 1.5 m |
Length | 190 mm |
Width | 200 mm |
Height | 130 mm |
Max. output voltage | 230 V |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 1 W |
Max. input voltage | 240 V |
Max. temperature conditions | 20 °C |
Product weight (per item) | 1393.000 g |
Plug type | E+F |
Nominal voltage | 230 V |
Output voltage | 36 V |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!