Charger BLG5 18 V 2Ah for BAT6 IVT
Charger BLG5 18 V 2Ah for BAT6 IVT
CHRG-BLG18V/2AH-F.BAT6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Input voltage | 220 V |
Suitable batteries | 18 Volt |
Min./max. frequency | 40 / 60 Hz |
Max. charging current | 3 A |
Cable length | 150 cm |
Length | 75 mm |
Width | 175 mm |
Height | 145 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!