Charger ALG 80 For Fein cordless multi cutter AMM 500
Charger for Fein AMM ALG 80
CHRG-(FEIN ALG 80)
Art.-no. 5700512002
EAN 4065746078337
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Interior finishing and refurbishing for wood, metal and plastic materials.
Input voltage | 220 V |
Suitable batteries | LI 12 Volt, LI 18 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 8 A |
Cable length | 2 m |
Length | 16 cm |
Width | 10 cm |
Height | 9 cm |
Max. output voltage | 21 V |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 240 W |
Max. input voltage | 230 V |
Max. temperature conditions | 45 °C |
Product weight (per item) | 700.000 g |
Plug type | C |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 18 V |
Output voltage | 5 V |